Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL207C0FG1

  • Zoro # G423654818


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
35 mm
Center Height
59 mm
Flange Thickness
15.5 mm
Includes
Open End Cap
Lubricant Material
H-1 Food Grade Solid Lubricant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL207C0FG1
Zoro #
G423654818
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Includes
Open End Cap
Lubricant Material
H-1 Food Grade Solid Lubricant
Lubrication Openings
None
Standards
IP69K
Bore Type
Cylindrical
Maximum Misalignment Angle
2 Degrees
Internal Clearance
CN
Split Housing
Not Split
Bearing Insert Material
Stainless Steel
Expansion Type
Fixed
Series
Sentinel Series
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Bearing Material Grade
440C
Number of Rows
1
Shaft Locking Type
Set Screw
Dynamic Load Capacity
4,520 lbf
Seal Material
Silicone
Included Bearing
SUC207FG1
Includes Bearing Cap
Bearing Cap Included
Number of Mount Holes
4
For Environment
Food and Beverage
Housing Material
Thermoplastic
Bearing Lubrication
Maintenance-Free
Static Radial Load Capacity
3,510 lbf
Closure
Double Sealed
Housing Type
Square
Minimum Temperature
-4 Degrees F
Bearing Insert Type
Radial Ball
Features
Cap Ready, Maintenance Free Solid Lubricant
Maximum Temperature
212 Degrees F
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 59 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC207FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.