Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL207CCFG1

  • Zoro # G923654325


product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Overall Width
63.6 mm
Includes Bearing Cap
Bearing Cap Included
Bearing Lubrication
Maintenance-Free
Split Housing
Not Split
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL207CCFG1
Zoro #
G923654325
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Shaft Locking Type
Set Screw
Includes Bearing Cap
Bearing Cap Included
Bearing Lubrication
Maintenance-Free
Split Housing
Not Split
Resistance Properties
Corrosion-Resistant
Standards
IP69K
Housing Type
Square
Series
Sentinel Series
Bearing Insert Type
Radial Ball
Maximum Temperature
212 Degrees F
Number of Rows
1
Closure
Double Sealed
Includes
Closed End Cap
Bearing Material Grade
440C
Seal Material
Silicone
Minimum Temperature
-4 Degrees F
Housing Material
Thermoplastic
Included Bearing
SUC207FG1
Internal Clearance
CN
Dynamic Load Capacity
4,520 lbf
Maximum Misalignment Angle
2 Degrees
Bearing Insert Material
Stainless Steel
Features
Cap Ready, Maintenance Free Solid Lubricant
Seal Type
Contact
Lubricant Material
H-1 Food Grade Solid Lubricant
Bore Type
Cylindrical
Number of Mount Holes
4
Static Radial Load Capacity
3,510 lbf
Lubrication Openings
None
Load Direction
Radial
Expansion Type
Fixed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
For Environment
Food and Beverage
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 59 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC207FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.