Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL208-24FG1

  • Zoro # G523357213


product price: 
$
437.99
/ea
Free Shipping & Returns

Key Features

Standards
IP69K
Housing Type
Square
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Seal Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFPL208-24FG1
Zoro #
G523357213
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
1 1/2 in
Flange Thickness
21/32 in
Mount Hole Center-to-Center Height
4 1/64 in
Inner Ring Width
1.94 in
Overall Width
2 5/64 in
Center Height
2 35/64 in
Overall Height
5 7/64 in
Mounting Bolt Size
1/2, M12
Overall Length
5 7/64 in
Mount Hole Center-to-Center Length
4 1/64 in
Back Side to Center Width
0.906 in
Mount Hole Size
0.551 in

Details

Standards
IP69K
Housing Type
Square
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Seal Material
Silicone
Includes Bearing Cap
Bearing Cap Not Included
Number of Rows
1
Bearing Insert Material
Stainless Steel
Seal Type
Contact
Dynamic Load Capacity
5,130 lbf
Split Housing
Not Split
Expansion Type
Fixed
Item
Flange Mount Bearing
Features
Cap Ready, Maintenance Free Solid Lubricant
Maximum Temperature
212 Degrees F
Housing Material
Thermoplastic
Static Radial Load Capacity
4,090 lbf
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Number of Mount Holes
4
Lubrication Openings
None
Shaft Locking Type
Set Screws
Maximum Misalignment Angle
2 Degrees
Included Bearing
SUC208-24FG1
Closure
Double Sealed
Series
Sentinel Series
Load Direction
Radial
Bearing Insert Type
Radial Ball
Minimum Temperature
-4 Degrees F
For Environment
Food and Beverage
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Lubrication
Maintenance-Free
Internal Clearance
CN
Bore Type
Cylindrical
Bearing Material Grade
440C

Description

Flange Mount Bearing, Back Side to Center Width 0.906 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 35/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC208-24FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.