2 Bolt Flng Unit, Ductile Iron, Insrt, Set Scrw, 1.1875-in. Bore, 3.5313-in. BH to BH Cntr, 113mm L
- Mfr # SBPFTD206-19G
- Zoro # G609926678
product price:Â
$
40.15
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Ductile Iron
Bore Diameter
1.1875 in
Overall Width
33.5 mm
Closure
Dual Seals (K-Type)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBPFTD206-19G
- Zoro #
- G609926678
- UPC #
- -
- Country of Origin
- China
- Shaft Locking Type
- Set Screw
- Housing Material
- Ductile Iron
- Closure
- Dual Seals (K-Type)
- Series
- SBPFTD
- Temp. Range
- 248 Degrees F Max
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1.1875 in
- Overall Width
- 33.5 mm
- Mount Hole Center-to-Center Length
- 3.5313 in
- Overall Length
- 113 mm
Description
2 Bolt Flange Unit, Ductile Iron, Light Duty Insert, Set Screw, 1.1875-in. Bore, 3.5313-in. Bolt-Hole to Bolt-Hole Center, 113mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.