Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL208CCFG1

  • Zoro # G323654383


product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Includes Bearing Cap
Bearing Cap Included
Bore Diameter
40 mm
Features
Cap Ready, Maintenance Free Solid Lubricant
Mount Hole Size
14 mm
Bearing Insert Type
Radial Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL208CCFG1
Zoro #
G323654383
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Includes Bearing Cap
Bearing Cap Included
Features
Cap Ready, Maintenance Free Solid Lubricant
Bearing Insert Type
Radial Ball
Housing Type
Square
Dynamic Load Capacity
5,130 lbf
Expansion Type
Fixed
Lubrication Openings
None
For Environment
Food and Beverage
Load Direction
Radial
Internal Clearance
CN
Number of Rows
1
Minimum Temperature
-4 Degrees F
Includes
Closed End Cap
Static Radial Load Capacity
4,090 lbf
Closure
Double Sealed
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion-Resistant
Shaft Locking Type
Set Screw
Number of Mount Holes
4
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Material Grade
440C
Housing Material
Thermoplastic
Split Housing
Not Split
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Silicone
Bearing Insert Material
Stainless Steel
Bore Type
Cylindrical
Seal Type
Contact
Series
Sentinel Series
Bearing Lubrication
Maintenance-Free
Included Bearing
SUC208FG1
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 23 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 65 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC208FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews