Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL201-08FG1
Zoro # G323357888
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
System of Measurement
Inch
Bore Diameter
1/2 in
Expansion Type
Fixed
Split Housing
Not Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPPL201-08FG1
- Zoro #
- G323357888
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 5 in
- Bore Diameter
- 1/2 in
- Center Height
- 1 19/64 in
- Mount Hole Center-to-Center Length
- 3 47/64 in
- Mounting Bolt Size
- 3/8, M10
- Overall Height
- 2.56 in
- Overall Width
- 1.5 in
- Length
- 5 in
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1/2 in, Center Height 1 19/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 8,800 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Number of Mount Holes 2, Overall Height 2.56 in, Overall Length 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.