Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
- Mfr # SUCPPL202-10FG1
- Zoro # G023357898
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
7,800 RPM
System of Measurement
Inch
Center Height
1 19/64 in
Expansion Type
Fixed
Split Housing
Not Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPPL202-10FG1
- Zoro #
- G023357898
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Maximum Speed
- 7,800 RPM
- System of Measurement
- Inch
- Expansion Type
- Fixed
- Split Housing
- Not Split
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Number of Mount Holes
- 2
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Minimum Temperature
- -4 Degrees F
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screws
- Standards
- IP69K
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Features
- Cap Capable, Stainless Steel Insert
- Load Direction
- Radial
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 5/8 in, Center Height 1 19/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 7,800 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Number of Mount Holes 2, Overall Height 2.56 in, Overall Length 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.