Shop NTN

Thermoplastic Pillow Block

  • Mfr # SUCPPL205CCFG1

  • Zoro # G623654762


product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Standards
IP69K
Maximum Temperature
212 Degrees F
Mount Hole Center-to-Center Length
105 mm
Includes
Closed End Cap, Open End Cap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCPPL205CCFG1
Zoro #
G623654762
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
105 mm
Overall Width
68.1 mm
Mounting Bolt Size
3/8, M10
Center Height
36.5 mm
Bore Diameter
25 mm
Overall Height
71 mm
Overall Length
140 mm
Length
140 mm

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Standards
IP69K
Maximum Temperature
212 Degrees F
Includes
Closed End Cap, Open End Cap
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Bearing Lubrication
Maintenance-Free
Maximum Speed
5,100 RPM
System of Measurement
Metric
Series
Sentinel Series
Internal Clearance
CN
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Solid Lubricant
Load Direction
Radial
Closure
Open
For Environment
Food and Beverage
Features
H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert
Number of Rows
1
Bearing Insert Type
Radial Insert Ball

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 71 mm, Overall Length 140 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.