Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL204-12FG1
Zoro # G823654401
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Standards
IP69K
Bore Diameter
3/4 in
Housing Material
Polymer
Center Height
1 19/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPPL204-12FG1
- Zoro #
- G823654401
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 3/4 in
- Center Height
- 1 19/64 in
- Overall Width
- 1.5 in
- Overall Length
- 5 in
- Mounting Bolt Size
- 3/8, M10
- Overall Height
- 2.56 in
- Mount Hole Center-to-Center Length
- 3 47/64 in
- Length
- 5 in
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 3/4 in, Center Height 1 19/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Number of Mount Holes 2, Overall Height 2.56 in, Overall Length 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.