Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL206C0FG1
Zoro # G523655012
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Length
162 mm
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Insert Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPPL206C0FG1
- Zoro #
- G523655012
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Insert Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Includes
- (2) Open End Caps
- Expansion Type
- Fixed
- Housing Material
- Polymer
- Split Housing
- Not Split
- Maximum Speed
- 4,300 RPM
- Bearing Lubrication
- Maintenance-Free
- Standards
- IP69K
- System of Measurement
- Metric
- Series
- Sentinel Series
- Maximum Temperature
- 212 Degrees F
- Number of Mount Holes
- 2
- Internal Clearance
- CN
- Number of Rows
- 1
- Closure
- Open
- Bearing Insert Type
- Radial Insert Ball
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Two Open Caps
- For Environment
- Food and Beverage
- Load Direction
- Radial
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 119 mm, Number of Mount Holes 2, Overall Height 83 mm, Overall Length 162 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.