Shop NTN

Thermoplastic Pillow Block

  • Mfr # SUCPPL205C0FG1

  • Zoro # G323654437


product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Internal Clearance
CN
Includes
(2) Open End Caps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCPPL205C0FG1
Zoro #
G323654437
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
71 mm
Overall Length
140 mm
Mounting Bolt Size
3/8, M10
Overall Width
68.1 mm
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
105 mm
Center Height
36.5 mm
Length
140 mm

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Internal Clearance
CN
Includes
(2) Open End Caps
Split Housing
Not Split
Maximum Speed
5,100 RPM
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Lubrication
Maintenance-Free
Housing Material
Polymer
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Standards
IP69K
Number of Mount Holes
2
System of Measurement
Metric
Series
Sentinel Series
For Environment
Food and Beverage
Number of Rows
1
Features
H1 Food Grade Solid Lube, Stainless Steel Insert, Two Open Caps
Bearing Insert Type
Radial Insert Ball
Load Direction
Radial
Closure
Open

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 105 mm, Number of Mount Holes 2, Overall Height 71 mm, Overall Length 140 mm

Ratings & reviews