Shop NTN

Thermoplastic Pillow Block

  • Mfr # SUCPPL206-20FG1

  • Zoro # G423654498


product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Bearing Lubrication
Maintenance-Free
Mount Hole Center-to-Center Length
4 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCPPL206-20FG1
Zoro #
G423654498
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
4 11/16 in
Center Height
1 11/16 in
Overall Length
6.38 in
Mounting Bolt Size
1/2, M12
Bore Diameter
1 1/4 in
Overall Width
1.81 in
Overall Height
3.27 in
Length
6.38 in

Details

Item
Pillow Block Bearing
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Bearing Lubrication
Maintenance-Free
Expansion Type
Fixed
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Solid Lubricant
Maximum Speed
4,300 RPM
Standards
IP69K
Number of Mount Holes
2
Maximum Temperature
212 Degrees F
Housing Material
Polymer
Series
Sentinel Series
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Insert Ball
For Environment
Food and Beverage
Load Direction
Radial
Number of Rows
1
Features
Cap Capable, Stainless Steel Insert

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 11/16 in, Number of Mount Holes 2, Overall Height 3.27 in, Overall Length 6.38 in

Ratings & reviews