Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL207-22C0FG1
Zoro # G423353230
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Expansion Type
Fixed
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPPL207-22C0FG1
- Zoro #
- G423353230
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Housing Material
- Polymer
- Expansion Type
- Fixed
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Minimum Temperature
- -4 Degrees F
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Split Housing
- Not Split
- Includes
- (2) Open End Caps
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Maintenance-Free
- Standards
- IP69K
- Maximum Speed
- 3,700 RPM
- Number of Rows
- 1
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Two Open Caps
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Closure
- Open
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/8 in, Center Height 1 55/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Number of Mount Holes 2, Overall Height 3.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.