Shop NTN
See all product information
Create Account
Thermoplastic Pillow Block
Mfr # SUCPPL207C0FG1
Zoro # G423654740
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bore Diameter
35 mm
System of Measurement
Metric
Maximum Speed
3,700 RPM
Mounting Bolt Size
1/2, M12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPPL207C0FG1
- Zoro #
- G423654740
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Bore Diameter
- 35 mm
- Mounting Bolt Size
- 1/2, M12
- Overall Length
- 167 mm
- Overall Height
- 94 mm
- Mount Hole Center-to-Center Length
- 127 mm
- Overall Width
- 89.7 mm
- Center Height
- 47.6 mm
- Length
- 167 mm
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 127 mm, Number of Mount Holes 2, Overall Height 94 mm, Overall Length 167 mm