Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL207-20FG1

  • Zoro # G023353272


product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-4 Degrees F
Center Height
1 49/64 in
Seal Type
Contact
Mount Hole Center-to-Center Height
0 in
Mounting Bolt Size
1/2, M12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL207-20FG1
Zoro #
G023353272
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
1 49/64 in
Mount Hole Center-to-Center Height
0 in
Mounting Bolt Size
1/2, M12
Flange Thickness
5/8 in
Overall Width
1 45/64 in
Bolt Circle Diameter
5.12 in
Overall Height
3 17/32 in
Bore Diameter
1 1/4 in
Back Side to Center Width
0.709 in
Overall Length
6 13/32 in
Mount Hole Size
0.512 in
Inner Ring Width
1.69 in
Mount Hole Center-to-Center Length
5 7/64 in
Length
6 13/32 in

Details

Item
Flange Mount Bearing
Minimum Temperature
-4 Degrees F
Seal Type
Contact
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Material Grade
440C
Static Radial Load Capacity
3,507 lbf
Series
Sentinel Series
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Not Included
System of Measurement
Inch
Bore Type
Cylindrical
Bearing Lubrication
Maintenance-Free
Housing Material
Thermoplastic
For Environment
Food and Beverage
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Maximum Temperature
212 Degrees F
Features
Cap Ready, Maintenance Free Solid Lubricant
Maximum Misalignment Angle
2 Degrees
Dynamic Load Capacity
4,520 lbf
Standards
IP69K
Lubrication Openings
None
Number of Rows
1
Split Housing
Not Split
Included Bearing
SUC207-20FG1
Housing Type
Rhombus
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Load Direction
Radial
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Resistance Properties
Corrosion-Resistant
Seal Material
Silicone
Closure
Double Sealed
Number of Mount Holes
2

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC207-20FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.