Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL204CCFG1

  • Zoro # G523358593


product price: 
$
207.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Contact
Bore Type
Cylindrical
For Environment
Food and Beverage
Included Bearing
SUC204FG1
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL204CCFG1
Zoro #
G523358593
UPC #
-
Country of Origin
Multiple
Seal Type
Contact
Bore Type
Cylindrical
For Environment
Food and Beverage
Included Bearing
SUC204FG1
Load Direction
Radial
Expansion Type
Fixed
Includes
Closed End Cap
Number of Rows
1
Housing Material
Thermoplastic
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Standards
IP69K
Split Housing
Not Split
Series
Sentinel Series
Bearing Material Grade
440C
Bearing Insert Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Bearing Lubrication
Maintenance-Free
Housing Type
Triangular
Seal Material
Silicone
Dynamic Load Capacity
2,270 lbf
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Included
Minimum Temperature
-4 Degrees F
Maximum Misalignment Angle
2 Degrees
Internal Clearance
CN
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Static Radial Load Capacity
1,530 lbf
Shaft Locking Type
Set Screw
Lubrication Openings
None
Item
3 Bolt Flange Bearing
Maximum Temperature
212 Degrees F
Resistance Properties
Corrosion-Resistant
Features
Cap Ready, Maintenance Free Solid Lubricant
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15.4 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 76.2 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC204FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews