Shop NTN
See all product information
Create Account
Thermoplastic Two Bolt Flange
Mfr # SUCNFL207
Zoro # G123654705
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Split Housing
Not Split
Maximum Misalignment Angle
2 Degrees
Bore Type
Cylindrical
Mount Hole Size
13 mm
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 45 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC207, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F