Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL205-16FG1

  • Zoro # G323355402


product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Number of Mount Holes
3
Inner Ring Width
1.34 in
Bearing Material Grade
440C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL205-16FG1
Zoro #
G323355402
UPC #
-
Country of Origin
Multiple
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Number of Mount Holes
3
Bearing Material Grade
440C
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Seal Type
Contact
Series
Sentinel Series
Maximum Misalignment Angle
2 Degrees
Bearing Insert Type
Radial Ball
Dynamic Load Capacity
2,470 lbf
Bore Type
Cylindrical
Closure
Double Sealed
Number of Rows
1
Standards
IP69K
Item
3 Bolt Flange Bearing
Housing Type
Triangular
Lubricant Material
H-1 Food Grade Solid Lubricant
Shaft Locking Type
Set Screw
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Maintenance-Free
System of Measurement
Inch
Lubrication Openings
None
Expansion Type
Fixed
Resistance Properties
Corrosion-Resistant
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Load Direction
Radial
Included Bearing
SUC205-16FG1
Static Radial Load Capacity
1,800 lbf
Seal Material
Silicone
Housing Material
Thermoplastic
Split Housing
Not Split
Includes Bearing Cap
Bearing Cap Not Included
Features
Cap Ready, Maintenance Free Solid Lubricant

Description

Flange Mount Bearing, Back Side to Center Width 0.86 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 3 23/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC205-16FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews