Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF205-16C0

  • Zoro # G323654918


product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Expansion Type
Fixed
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF205-16C0
Zoro #
G323654918
UPC #
-
Country of Origin
Multiple

Dimensions

Mount Hole Center-to-Center Length
2 3/4 in
Overall Width
1 13/32 in
Overall Height
3 3/4 in
Flange Thickness
35/64 in
Mount Hole Size
0.47 in
Inner Ring Width
1.34 in
Mounting Bolt Size
3/8, M10
Back Side to Center Width
0.63 in
Bore Diameter
1 in
Mount Hole Center-to-Center Height
2 3/4 in
Overall Length
3 3/4 in
Center Height
1 55/64 in
Length
3 3/4 in

Details

Item
4 Bolt Flange Bearing
System of Measurement
Inch
Expansion Type
Fixed
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Bearing Insert Material
Stainless Steel
Included Bearing
SUC205-16
Housing Type
Square
Standards
IP69K
Shaft Locking Type
Set Screw
Bearing Lubrication
Relubricateable
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
1,800 lbf
Series
Sentinel Series
For Environment
Food and Beverage
Bearing Material Grade
440C
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Dynamic Load Capacity
2,470 lbf
Lubrication Openings
Grease Fitting
Maximum Misalignment Angle
2 Degrees
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Includes Bearing Cap
Bearing Cap Included
Bore Type
Cylindrical
Split Housing
Not Split
Seal Material
Silicone
Features
Cap Ready
Resistance Properties
Corrosion-Resistant
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Internal Clearance
CN
Seal Type
Contact
Number of Rows
1
Housing Material Grade
304
Includes
Open End Cap

Description

Flange Mount Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC205-16, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.