Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL206-19FG1

  • Zoro # G023361031


product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Mount Hole Center-to-Center Height
1 1/4 in
Mount Hole Center-to-Center Length
1 55/64 in
Number of Rows
1
For Environment
Food and Beverage
Standards
IP69K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL206-19FG1
Zoro #
G023361031
UPC #
-
Country of Origin
Multiple
Number of Rows
1
For Environment
Food and Beverage
Standards
IP69K
Housing Type
Triangular
Expansion Type
Fixed
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Series
Sentinel Series
Lubricant Material
H-1 Food Grade Solid Lubricant
Item
3 Bolt Flange Bearing
Seal Material
Silicone
Housing Material
Thermoplastic
Resistance Properties
Corrosion-Resistant
Minimum Temperature
-4 Degrees F
Included Bearing
SUC206-19FG1
Split Housing
Not Split
Dynamic Load Capacity
3,440 lbf
System of Measurement
Inch
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
440C
Load Direction
Radial
Bearing Lubrication
Maintenance-Free
Static Radial Load Capacity
2,585 lbf
Seal Type
Contact
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Features
Cap Ready, Maintenance Free Solid Lubricant
Lubrication Openings
None
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Internal Clearance
CN
Bearing Insert Material
Stainless Steel
Maximum Misalignment Angle
2 Degrees
Shaft Locking Type
Set Screw

Description

Flange Mount Bearing, Back Side to Center Width 0.76 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 3 51/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC206-19FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.