Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 184MM Bolt Circle Diameter
- Mfr # RME80-XL
- Zoro # G612501510
product price:Â
$
1,579.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RME80-XL
- Zoro #
- G612501510
- UPC #
- -
- Country of Origin
- Slovakia
- Housing Type
- Round
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Bearing Insert Material
- Alloy Steel
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 80 mm
- Mount Hole Center-to-Center Length
- 130.1 mm
Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 184MM Bolt Circle Diameter; 130.1MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.