Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL206-20FG1

  • Zoro # G723354555


product price: 
$
296.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 17/64 in
Inner Ring Width
1.5 in
Overall Height
5 7/16 in
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL206-20FG1
Zoro #
G723354555
UPC #
-
Country of Origin
Multiple
Expansion Type
Fixed
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Features
Cap Ready, Maintenance Free Solid Lubricant
Shaft Locking Type
Set Screw
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
Number of Rows
1
Load Direction
Radial
Lubricant Material
H-1 Food Grade Solid Lubricant
Housing Material
Thermoplastic
Internal Clearance
CN
For Environment
Food and Beverage
Item
3 Bolt Flange Bearing
Static Radial Load Capacity
2,585 lbf
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Series
Sentinel Series
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Maximum Misalignment Angle
2 Degrees
Seal Material
Silicone
Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Standards
IP69K
Closure
Double Sealed
Dynamic Load Capacity
3,440 lbf
Lubrication Openings
None
Maximum Temperature
212 Degrees F
Housing Type
Triangular
Split Housing
Not Split
Number of Mount Holes
3
Includes Bearing Cap
Bearing Cap Not Included
Bearing Material Grade
440C
Included Bearing
SUC206-20FG1

Description

Flange Mount Bearing, Back Side to Center Width 0.76 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 3 51/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC206-20FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews