Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL207-20FG1

  • Zoro # G523352829


product price: 
$
370.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 47/64 in
Number of Mount Holes
3
Shaft Locking Type
Set Screws
Housing Material
Thermoplastic
Maximum Temperature
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL207-20FG1
Zoro #
G523352829
UPC #
-
Country of Origin
Multiple
Number of Mount Holes
3
Shaft Locking Type
Set Screws
Housing Material
Thermoplastic
Maximum Temperature
212 Degrees F
Number of Rows
1
Seal Material
Silicone
System of Measurement
Inch
Lubrication Openings
None
Bore Type
Cylindrical
Expansion Type
Fixed
Static Radial Load Capacity
3,507 lbf
Lubricant Material
H-1 Food Grade Solid Lubricant
Series
Sentinel Series
Item
Flange Mount Bearing
Minimum Temperature
-4 Degrees F
Bearing Lubrication
Maintenance-Free
For Environment
Food and Beverage
Includes Bearing Cap
Bearing Cap Not Included
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Dynamic Load Capacity
4,520 lbf
Seal Type
Contact
Bearing Insert Material
Stainless Steel
Included Bearing
SUC207-20FG1
Internal Clearance
CN
Bearing Material Grade
440C
Features
Cap Ready, Maintenance Free Solid Lubricant
Standards
IP69K
Split Housing
Not Split
Maximum Misalignment Angle
2 Degrees
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Load Direction
Radial
Housing Type
Triangular

Description

Flange Mount Bearing, Back Side to Center Width 0.85 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC207-20FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews