Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF204-12CC

  • Zoro # G723654853


product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
212 Degrees F
Seal Material
Silicone
Inner Ring Width
1.22 in
Overall Width
1 7/16 in
Housing Type
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF204-12CC
Zoro #
G723654853
UPC #
-
Country of Origin
Multiple

Dimensions

Inner Ring Width
1.22 in
Overall Width
1 7/16 in
Bore Diameter
3/4 in
Center Height
1 11/16 in
Mount Hole Center-to-Center Length
2 33/64 in
Back Side to Center Width
0.59 in
Overall Length
3 3/8 in
Mount Hole Center-to-Center Height
2 33/64 in
Mount Hole Size
0.47 in
Flange Thickness
15/32 in
Mounting Bolt Size
3/8, M10
Overall Height
3 3/8 in
Length
3 3/8 in

Details

Item
4 Bolt Flange Bearing
Maximum Temperature
212 Degrees F
Seal Material
Silicone
Housing Type
Square
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Features
Cap Ready
Seal Type
Contact
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Dynamic Load Capacity
2,270 lbf
Bearing Insert Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Number of Rows
1
For Environment
Food and Beverage
Internal Clearance
CN
Load Direction
Radial
Static Radial Load Capacity
1,530 lbf
Series
Sentinel Series
System of Measurement
Inch
Included Bearing
SUC204-12
Housing Material Grade
304
Maximum Misalignment Angle
2 Degrees
Bearing Lubrication
Relubricateable
Expansion Type
Fixed
Includes Bearing Cap
Bearing Cap Included
Bearing Material Grade
440C
Split Housing
Not Split
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Standards
IP69K
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Type
Radial Ball
Includes
Closed End Cap
Housing Material
Stainless Steel

Description

Flange Mount Bearing, Back Side to Center Width 0.59 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.