Shop TIMKEN
See all product information
Create Account
SUCAFLANGE206/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFL206/FVSL613
- Zoro # G324425593
product price:Â
$
1,191.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Length
142 mm
Bearing Insert Type
Radial Ball
Bore Diameter
30 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAFL206/FVSL613
- Zoro #
- G324425593
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 142 mm
- Bore Diameter
- 30 mm
- Overall Width
- 38.9 mm
- Overall Height
- 79.2 mm
- Mount Hole Center-to-Center Length
- 117 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.