Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL207CCFG1

  • Zoro # G323355686


product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Back Side to Center Width
21.7 mm
Housing Material
Thermoplastic
Includes
Closed End Cap
Lubricant Material
H-1 Food Grade Solid Lubricant
Features
Cap Ready, Maintenance Free Solid Lubricant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL207CCFG1
Zoro #
G323355686
UPC #
-
Country of Origin
Multiple
Housing Material
Thermoplastic
Includes
Closed End Cap
Lubricant Material
H-1 Food Grade Solid Lubricant
Features
Cap Ready, Maintenance Free Solid Lubricant
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Lubrication Openings
None
Bearing Insert Material
Stainless Steel
Housing Type
Triangular
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
For Environment
Food and Beverage
Closure
Double Sealed
Dynamic Load Capacity
4,520 lbf
Number of Rows
1
Item
3 Bolt Flange Bearing
Static Radial Load Capacity
3,510 lbf
Load Direction
Radial
Included Bearing
SUC207FG1
Maximum Misalignment Angle
2 Degrees
Split Housing
Not Split
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Resistance Properties
Corrosion-Resistant
Expansion Type
Fixed
Internal Clearance
CN
Series
Sentinel Series
Includes Bearing Cap
Bearing Cap Included
Standards
IP69K
Maximum Temperature
212 Degrees F
Bearing Lubrication
Maintenance-Free
Bearing Material Grade
440C
Seal Material
Silicone
Seal Type
Contact
Number of Mount Holes
3
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21.7 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 109.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC207FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.