Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL208CCFG1

  • Zoro # G723359147


product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
40 mm
Lubricant Material
H-1 Food Grade Solid Lubricant
Back Side to Center Width
21.5 mm
Minimum Temperature
-4 Degrees F
Number of Mount Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCFBL208CCFG1
Zoro #
G723359147
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
40 mm
Back Side to Center Width
21.5 mm
Overall Length
99 mm
Overall Height
158.5 mm
Center Height
109.5 mm
Flange Thickness
36 mm
Mount Hole Size
13.1 mm
Mounting Bolt Size
1/2, M12
Overall Width
69.5 mm
Inner Ring Width
49.2 mm
Mount Hole Center-to-Center Height
31.8 mm
Mount Hole Center-to-Center Length
51 mm
Length
99 mm

Details

Lubricant Material
H-1 Food Grade Solid Lubricant
Minimum Temperature
-4 Degrees F
Number of Mount Holes
3
Maximum Misalignment Angle
2 Degrees
Bore Type
Cylindrical
Number of Rows
1
Load Direction
Radial
Lubrication Openings
None
Bearing Lubrication
Maintenance-Free
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Bearing Insert Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
440C
Resistance Properties
Corrosion-Resistant
Internal Clearance
CN
Housing Material
Thermoplastic
Seal Material
Silicone
Maximum Temperature
212 Degrees F
Features
Cap Ready, Maintenance Free Solid Lubricant
Shaft Locking Type
Set Screw
Seal Type
Contact
Housing Type
Triangular
Includes Bearing Cap
Bearing Cap Included
Split Housing
Not Split
Expansion Type
Fixed
Standards
IP69K
Dynamic Load Capacity
5,130 lbf
Static Radial Load Capacity
4,090 lbf
Series
Sentinel Series
Item
3 Bolt Flange Bearing
Included Bearing
SUC208FG1
Includes
Closed End Cap
For Environment
Food and Beverage
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 21.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 109.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC208FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews