Shop NTN

Thermoplastic Three Bolt Flange

  • Mfr # SUCFBL207-20

  • Zoro # G323654413


product price: 
$
310.99
/ea
Free Shipping & Returns

Key Features

Load Direction
Radial
Bearing Material Grade
440C
Series
Sentinel Series
System of Measurement
Inch
Seal Type
Contact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFBL207-20
Zoro #
G323654413
UPC #
-
Country of Origin
Multiple
Item
3 Bolt Flange Bearing
Load Direction
Radial
Bearing Material Grade
440C
Series
Sentinel Series
System of Measurement
Inch
Seal Type
Contact
Expansion Type
Fixed
Included Bearing
SUC207-20
Resistance Properties
Corrosion-Resistant
Bearing Insert Type
Radial Ball
Bore Type
Cylindrical
Seal Material
Silicone
Number of Mount Holes
3
Bearing Insert Material
Stainless Steel
Lubrication Openings
Grease Fitting
Minimum Temperature
-4 Degrees F
Split Housing
Not Split
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material
Thermoplastic
Lubricant Material
H-1 Food Grade Grease
Maximum Temperature
212 Degrees F
Features
Cap Ready
Internal Clearance
CN
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Housing Type
Triangular
Number of Rows
1
Shaft Locking Type
Set Screw
Bearing Lubrication
Relubricateable
Closure
Double Sealed
Standards
IP69K
Includes Bearing Cap
Bearing Cap Not Included
Static Radial Load Capacity
3,507 lbf
Dynamic Load Capacity
4,520 lbf

Description

Flange Mount Bearing, Back Side to Center Width 0.85 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Triangular, Included Bearing SUC207-20, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews