Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL202-10FG1

  • Zoro # G523357435


product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
2
Bearing Lubrication
Maintenance-Free
Standards
IP69K
Maximum Misalignment Angle
2 Degrees
Seal Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL202-10FG1
Zoro #
G523357435
UPC #
-
Country of Origin
Multiple

Dimensions

Back Side to Center Width
0.606 in
Flange Thickness
7/16 in
Overall Height
2 35/64 in
Bore Diameter
5/8 in
Overall Length
4 7/16 in
Mount Hole Center-to-Center Height
0 in
Mounting Bolt Size
3/8, M10
Overall Width
1 21/64 in
Center Height
1 17/64 in
Mount Hole Center-to-Center Length
3 17/32 in
Mount Hole Size
0.433 in
Inner Ring Width
1.22 in
Length
4 7/16 in

Details

Number of Mount Holes
2
Bearing Lubrication
Maintenance-Free
Standards
IP69K
Maximum Misalignment Angle
2 Degrees
Seal Material
Silicone
Series
Sentinel Series
Minimum Temperature
-4 Degrees F
Housing Type
Rhombus
Included Bearing
SUC202-10FG1
Resistance Properties
Corrosion-Resistant
Internal Clearance
CN
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
System of Measurement
Inch
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubricant Material
H-1 Food Grade Solid Lubricant
Split Housing
Not Split
Closure
Double Sealed
Features
Cap Ready, Maintenance Free Solid Lubricant
Number of Rows
1
Item
2 Bolt Flange Bearing
Bore Type
Cylindrical
Lubrication Openings
None
Maximum Temperature
212 Degrees F
For Environment
Food and Beverage
Bearing Material Grade
440C
Load Direction
Radial
Static Radial Load Capacity
6 kN
Expansion Type
Fixed
Housing Material
Thermoplastic
Seal Type
Contact
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
10 kN
Includes Bearing Cap
Bearing Cap Not Included

Description

Flange Mount Bearing, Back Side to Center Width 0.606 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 17/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC202-10FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews