Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF207-22C0FG1

  • Zoro # G123782156


product price: 
$
530.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Overall Height
4 19/32 in
Includes Bearing Cap
Bearing Cap Included
Bearing Material Grade
440C
Overall Width
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCF207-22C0FG1
Zoro #
G123782156
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
4 19/32 in
Overall Width
1 3/4 in
Mount Hole Center-to-Center Height
3 5/8 in
Inner Ring Width
1.69 in
Mounting Bolt Size
1/2, M12
Back Side to Center Width
0.748 in
Bore Diameter
1 3/8 in
Flange Thickness
9/16 in
Overall Length
4 19/32 in
Center Height
2 9/32 in
Mount Hole Size
0.55 in
Mount Hole Center-to-Center Length
3 5/8 in
Length
4 19/32 in

Details

Item
4 Bolt Flange Bearing
Housing Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Included
Bearing Material Grade
440C
Split Housing
Not Split
Bearing Insert Material
Stainless Steel
Standards
IP69K
Maximum Misalignment Angle
2 Degrees
Static Radial Load Capacity
3,507 lbf
Expansion Type
Fixed
Dynamic Load Capacity
4,520 lbf
Series
Sentinel Series
System of Measurement
Inch
Load Direction
Radial
Bore Type
Cylindrical
Number of Rows
1
Included Bearing
SUC207-22FG1
Features
Cap Ready, Maintenance Free Solid Lubricant
Lubrication Openings
None
Closure
Double Sealed
Internal Clearance
CN
For Environment
Food and Beverage
Lubricant Material
H-1 Food Grade Solid Lubricant
Shaft Locking Type
Set Screws
Resistance Properties
Corrosion-Resistant
Housing Material Grade
304
Seal Material
Silicone
Minimum Temperature
-4 Degrees F
Housing Type
Square
Seal Type
Contact
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Lubrication
Maintenance-Free
Maximum Temperature
212 Degrees F
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Includes
Open End Cap

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC207-22FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews