Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL204C0FG1

  • Zoro # G023355078


product price: 
$
206.99
/ea
Free Shipping & Returns

Key Features

Bearing Material Grade
440C
Features
Cap Ready, Maintenance Free Solid Lubricant
Closure
Double Sealed
Number of Rows
1
Bolt Circle Diameter
90 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL204C0FG1
Zoro #
G023355078
UPC #
-
Country of Origin
Multiple
Bearing Material Grade
440C
Features
Cap Ready, Maintenance Free Solid Lubricant
Closure
Double Sealed
Number of Rows
1
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Load Direction
Radial
Housing Material
Thermoplastic
Lubrication Openings
None
Maximum Misalignment Angle
2 Degrees
Resistance Properties
Corrosion-Resistant
Bearing Insert Type
Radial Ball
Includes Bearing Cap
Bearing Cap Included
Expansion Type
Fixed
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
For Environment
Food and Beverage
Internal Clearance
CN
Series
Sentinel Series
Static Radial Load Capacity
1,530 lbf
Shaft Locking Type
Set Screw
Bore Type
Cylindrical
Dynamic Load Capacity
2,270 lbf
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Solid Lubricant
Included Bearing
SUC204FG1
Standards
IP69K
Housing Type
Rhombus
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Type
Contact
Bearing Lubrication
Maintenance-Free
Number of Mount Holes
2
Item
2 Bolt Flange Bearing
Includes
Open End Cap
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 15.4 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 32.5 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC204FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.