Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL205CCFG1

  • Zoro # G423357498


product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
1
Bearing Lubrication
Maintenance-Free
Center Height
35 mm
Includes
Closed End Cap
Bolt Circle Diameter
99 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCNFL205CCFG1
Zoro #
G423357498
UPC #
-
Country of Origin
Multiple
Number of Rows
1
Bearing Lubrication
Maintenance-Free
Includes
Closed End Cap
Split Housing
Not Split
Bearing Material Grade
440C
Maximum Temperature
212 Degrees F
Lubrication Openings
None
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
Flange Mount Bearing
Bearing Insert Material
Stainless Steel
Housing Type
Rhombus
Maximum Misalignment Angle
2 Degrees
Standards
IP69K
Series
Sentinel Series
Seal Material
Silicone
Lubricant Material
H-1 Food Grade Solid Lubricant
Number of Mount Holes
2
Bore Type
Cylindrical
Housing Material
Thermoplastic
Includes Bearing Cap
Bearing Cap Included
Internal Clearance
CN
Load Direction
Radial
For Environment
Food and Beverage
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Closure
Double Sealed
Expansion Type
Fixed
Features
Cap Ready, Maintenance Free Solid Lubricant
Dynamic Load Capacity
2,470 lbf
Minimum Temperature
-4 Degrees F
Static Radial Load Capacity
1,800 lbf
Resistance Properties
Corrosion-Resistant
Included Bearing
SUC205FG1
Seal Type
Contact
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 17 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 35 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC205FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews