Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL206-20FG1

  • Zoro # G023654904


product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Thermoplastic
Overall Length
4 13/64 in
Lubrication Openings
None
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL206-20FG1
Zoro #
G023654904
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Housing Material
Thermoplastic
Lubrication Openings
None
Housing Type
Square
Includes Bearing Cap
Bearing Cap Not Included
Seal Type
Contact
Internal Clearance
CN
Maximum Temperature
212 Degrees F
Shaft Locking Type
Set Screw
Static Radial Load Capacity
2,585 lbf
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Lubricant Material
H-1 Food Grade Solid Lubricant
Closure
Double Sealed
Bearing Lubrication
Maintenance-Free
Dynamic Load Capacity
3,440 lbf
For Environment
Food and Beverage
Minimum Temperature
-4 Degrees F
Bearing Insert Type
Radial Ball
Resistance Properties
Corrosion-Resistant
Bore Type
Cylindrical
System of Measurement
Inch
Number of Rows
1
Included Bearing
SUC206-20FG1
Expansion Type
Fixed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Seal Material
Silicone
Bearing Material Grade
440C
Standards
IP69K
Series
Sentinel Series
Features
Cap Ready, Maintenance Free Solid Lubricant
Load Direction
Radial
Number of Mount Holes
4
Maximum Misalignment Angle
2 Degrees

Description

Flange Mount Bearing, Back Side to Center Width 0.756 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 2 7/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC206-20FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.