Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL206-19FG1

  • Zoro # G523360831


product price: 
$
291.99
/ea
Free Shipping & Returns

Key Features

Closure
Double Sealed
Overall Length
5 53/64 in
Center Height
1 9/16 in
Load Direction
Radial
Bearing Insert Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL206-19FG1
Zoro #
G523360831
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 53/64 in
Center Height
1 9/16 in
Bore Diameter
1 3/16 in
Overall Height
3 9/64 in
Mount Hole Size
0.433 in
Flange Thickness
33/64 in
Inner Ring Width
1.5 in
Bolt Circle Diameter
4.61 in
Back Side to Center Width
0.748 in
Overall Width
1 39/64 in
Mount Hole Center-to-Center Length
4 39/64 in
Mount Hole Center-to-Center Height
0 in
Mounting Bolt Size
3/8, M10
Length
5 53/64 in

Details

Closure
Double Sealed
Load Direction
Radial
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Lubrication Openings
None
Included Bearing
SUC206-19FG1
Item
2 Bolt Flange Bearing
Lubricant Material
H-1 Food Grade Solid Lubricant
Split Housing
Not Split
Series
Sentinel Series
Features
Cap Ready, Maintenance Free Solid Lubricant
Bore Type
Cylindrical
Static Radial Load Capacity
2,585 lbf
Seal Type
Contact
System of Measurement
Inch
Housing Material
Thermoplastic
Housing Type
Rhombus
Number of Mount Holes
2
Minimum Temperature
-4 Degrees F
Number of Rows
1
Standards
IP69K
Expansion Type
Fixed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Dynamic Load Capacity
3,440 lbf
Bearing Material Grade
440C
Internal Clearance
CN
Seal Material
Silicone
Bearing Lubrication
Maintenance-Free
Shaft Locking Type
Set Screw
Maximum Misalignment Angle
2 Degrees
Includes Bearing Cap
Bearing Cap Not Included
Maximum Temperature
212 Degrees F

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC206-19FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.