Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL206-20C0

  • Zoro # G623359957


product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 9/64 in
Expansion Type
Fixed
Static Radial Load Capacity
2,585 lbf
Seal Material
Silicone
Internal Clearance
CN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL206-20C0
Zoro #
G623359957
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
3 9/64 in
Flange Thickness
33/64 in
Mount Hole Center-to-Center Height
0 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
4 39/64 in
Back Side to Center Width
0.748 in
Center Height
1 9/16 in
Bolt Circle Diameter
4.61 in
Overall Width
2 1/4 in
Mounting Bolt Size
3/8, M10
Inner Ring Width
1.5 in
Mount Hole Size
0.433 in
Overall Length
5 53/64 in
Length
5 53/64 in

Details

Expansion Type
Fixed
Static Radial Load Capacity
2,585 lbf
Seal Material
Silicone
Internal Clearance
CN
Housing Material
Thermoplastic
For Environment
Food and Beverage
Dynamic Load Capacity
3,440 lbf
Standards
IP69K
Item
2 Bolt Flange Bearing
Number of Rows
1
Split Housing
Not Split
Maximum Misalignment Angle
2 Degrees
Seal Type
Contact
Housing Type
Rhombus
Includes
Open End Cap
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Series
Sentinel Series
Bearing Material Grade
440C
Features
Cap Ready
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Lubrication Openings
Grease Fitting
Bearing Lubrication
Relubricateable
Shaft Locking Type
Set Screw
Bore Type
Cylindrical
Lubricant Material
H-1 Food Grade Grease
Includes Bearing Cap
Bearing Cap Included
Bearing Insert Material
Stainless Steel
Maximum Temperature
212 Degrees F
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Included Bearing
SUC206-200
Resistance Properties
Corrosion-Resistant
Load Direction
Radial
Closure
Double Sealed

Description

Flange Mount Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC206-200, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews