Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL207-23FG1

  • Zoro # G123352502


product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Silicone
Bore Diameter
1 7/16 in
Expansion Type
Fixed
Housing Type
Rhombus
Bolt Circle Diameter
5.12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL207-23FG1
Zoro #
G123352502
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
1 7/16 in
Bolt Circle Diameter
5.12 in
Overall Width
1 45/64 in
Inner Ring Width
1.69 in
Mount Hole Center-to-Center Length
5 7/64 in
Back Side to Center Width
0.709 in
Mount Hole Size
0.512 in
Overall Height
3 17/32 in
Center Height
1 49/64 in
Overall Length
6 13/32 in
Mounting Bolt Size
1/2, M12
Flange Thickness
5/8 in
Mount Hole Center-to-Center Height
0 in
Length
6 13/32 in

Details

Seal Material
Silicone
Expansion Type
Fixed
Housing Type
Rhombus
Minimum Temperature
-4 Degrees F
Dynamic Load Capacity
4,520 lbf
Closure
Double Sealed
Bearing Insert Type
Radial Ball
Standards
IP69K
Bearing Lubrication
Maintenance-Free
Split Housing
Not Split
Static Radial Load Capacity
3,507 lbf
Internal Clearance
CN
For Environment
Food and Beverage
Maximum Misalignment Angle
2 Degrees
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Load Direction
Radial
System of Measurement
Inch
Number of Mount Holes
2
Bore Type
Cylindrical
Resistance Properties
Corrosion-Resistant
Features
Cap Ready, Maintenance Free Solid Lubricant
Number of Rows
1
Series
Sentinel Series
Lubricant Material
H-1 Food Grade Solid Lubricant
Included Bearing
SUC207-23FG1
Bearing Insert Material
Stainless Steel
Includes Bearing Cap
Bearing Cap Not Included
Shaft Locking Type
Set Screw
Maximum Temperature
212 Degrees F
Item
2 Bolt Flange Bearing
Seal Type
Contact
Bearing Material Grade
440C
Lubrication Openings
None
Housing Material
Thermoplastic

Description

Flange Mount Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC207-23FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews