Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL207CCFG1

  • Zoro # G223354185


product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Load Direction
Radial
Overall Width
61.6 mm
Bolt Circle Diameter
130 mm
Seal Type
Contact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL207CCFG1
Zoro #
G223354185
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
61.6 mm
Bolt Circle Diameter
130 mm
Inner Ring Width
42.9 mm
Back Side to Center Width
18 mm
Mounting Bolt Size
1/2, M12
Mount Hole Center-to-Center Height
0 mm
Overall Length
163 mm
Bore Diameter
35 mm
Center Height
45 mm
Mount Hole Center-to-Center Length
130 mm
Mount Hole Size
13 mm
Flange Thickness
16.1 mm
Overall Height
90 mm
Length
163 mm

Details

Expansion Type
Fixed
Load Direction
Radial
Seal Type
Contact
Bore Type
Cylindrical
Internal Clearance
CN
Lubricant Material
H-1 Food Grade Solid Lubricant
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Number of Rows
1
Number of Mount Holes
2
Housing Type
Rhombus
Split Housing
Not Split
Included Bearing
SUC207FG1
Item
2 Bolt Flange Bearing
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Insert Type
Radial Ball
Maximum Misalignment Angle
2 Degrees
Includes
Closed End Cap
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Closure
Double Sealed
Maximum Temperature
212 Degrees F
Lubrication Openings
None
Standards
IP69K
Includes Bearing Cap
Bearing Cap Included
Bearing Material Grade
440C
Dynamic Load Capacity
4,520 lbf
For Environment
Food and Beverage
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
3,510 lbf
Housing Material
Thermoplastic
Bearing Lubrication
Maintenance-Free
Features
Cap Ready, Maintenance Free Solid Lubricant
Series
Sentinel Series
System of Measurement
Metric

Description

Flange Mount Bearing, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 45 mm, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC207FG1, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.