Shop NTN

Thermoplastic Two Bolt Flange

  • Mfr # SUCNFL208-24C0

  • Zoro # G023358093


product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Closure
Double Sealed
Features
Cap Ready
Internal Clearance
CN
Bore Diameter
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCNFL208-24C0
Zoro #
G023358093
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
1 1/2 in
Overall Length
6 7/8 in
Flange Thickness
25/32 in
Mount Hole Center-to-Center Height
0 in
Center Height
1 31/32 in
Inner Ring Width
1.94 in
Overall Height
3 15/16 in
Back Side to Center Width
0.846 in
Overall Width
2 51/64 in
Mount Hole Size
0.551 in
Bolt Circle Diameter
5.67 in
Mount Hole Center-to-Center Length
5 21/32 in
Mounting Bolt Size
1/2, M12
Length
6 7/8 in

Details

Expansion Type
Fixed
Closure
Double Sealed
Features
Cap Ready
Internal Clearance
CN
Bore Type
Cylindrical
Bearing Material Grade
440C
Dynamic Load Capacity
5,130 lbf
Standards
IP69K
Resistance Properties
Corrosion-Resistant
Seal Material
Silicone
Bearing Lubrication
Relubricateable
Includes Bearing Cap
Bearing Cap Included
Static Radial Load Capacity
4,090 lbf
Item
2 Bolt Flange Bearing
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubricant Material
H-1 Food Grade Grease
Split Housing
Not Split
Housing Type
Rhombus
Number of Mount Holes
2
Included Bearing
SUC208-24
Series
Sentinel Series
Bearing Insert Material
Stainless Steel
For Environment
Food and Beverage
Load Direction
Radial
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Number of Rows
1
Seal Type
Contact
Lubrication Openings
Grease Fitting
Includes
Open End Cap
Housing Material
Thermoplastic
Maximum Temperature
212 Degrees F
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
-4 Degrees F
System of Measurement
Inch

Description

Flange Mount Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 31/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Rhombus, Included Bearing SUC208-24, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews