Shop NTN

Thermoplastic Four Bolt Flange

  • Mfr # SUCFPL207-23CC

  • Zoro # G523354991


product price: 
$
368.99
/ea
Free Shipping & Returns

Key Features

Expansion Type
Fixed
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Included
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
440C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCFPL207-23CC
Zoro #
G523354991
UPC #
-
Country of Origin
Multiple
Expansion Type
Fixed
Closure
Double Sealed
Includes Bearing Cap
Bearing Cap Included
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
440C
Series
Sentinel Series
Bearing Lubrication
Relubricateable
Resistance Properties
Corrosion-Resistant
Internal Clearance
CN
Bearing Insert Type
Radial Ball
Number of Mount Holes
4
Included Bearing
SUC207-23
Includes
Closed End Cap
Number of Rows
1
Housing Type
Square
Bore Type
Cylindrical
Load Direction
Radial
Seal Material
Silicone
Item
4 Bolt Flange Bearing
Bearing Insert Material
Stainless Steel
Minimum Temperature
-4 Degrees F
System of Measurement
Inch
Standards
IP69K
Shaft Locking Type
Set Screw
Lubricant Material
H-1 Food Grade Grease
Seal Type
Contact
For Environment
Food and Beverage
Maximum Temperature
212 Degrees F
Dynamic Load Capacity
4,520 lbf
Features
Cap Ready
Lubrication Openings
Grease Fitting
Split Housing
Not Split
Static Radial Load Capacity
3,507 lbf
Housing Material
Thermoplastic
Maximum Misalignment Angle
2 Degrees

Description

Flange Mount Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 2 21/64 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Thermoplastic, Housing Type Square, Included Bearing SUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews