Shop NTN
See all product information
Create Account
Tight Fit Round Bore Deep Groove Ball Bearing25 mm Dia Bore52 mm OD1 Rows15 mm W10800 N Load
- Mfr # CS205LLU
- Zoro # G409909987
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Rubber
Bore Diameter
25 mm
Outside Diameter
52 mm
Seal Type
Seal on Two Sides
Lubricant Material
Standard Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS205LLU
- Zoro #
- G409909987
- UPC #
- 4547359056761
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Seal Material
- Rubber
- Seal Type
- Seal on Two Sides
- Lubricant Material
- Standard Lubrication
Dimensions
- Bore Diameter
- 25 mm
- Outside Diameter
- 52 mm
- Outer Ring Width
- 15 mm
Description
NTN Tight Fit Round Bore Deep Groove Ball Bearing, 25 mm Dia Bore, 52 mm OD, 1 Rows, 15 mm W, 10800 N Load
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.