UEL207104, Ball Insert Brg 125 In Id X 28346 In Od X 20118 In W Eccenctric Collar
- Mfr # UEL207-104
- Zoro # G408202751
product price:Â
$
52.19
/ea
Key Features
Type
Ball Bearing
Bearing Material
Steel
Temp. Range
-20 to 390 ºF
Seal Material
Nitrile Rubber
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- UEL207-104
- Zoro #
- G408202751
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Bearing Material
- Steel
- Temp. Range
- -20 to 390 ºF
- Seal Material
- Nitrile Rubber
- Seal Type
- Contact
- Lubricant Material
- Relubricatable
- Dynamic Radial Load Capacity
- 5,800 lbf, 25,700 N, 25.70 kN
- Static Radial Load Capacity
- 3450 lbf15300 N15.30 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.