Shop NTN
See all product information
Create Account
Zinc Coated Insert Bearing
Mfr # ZUC206-20
Zoro # G923654455
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
0.748 in
Series
Sentinel Series
Bearing Insert Shape
Spherical
Outside Diameter
2 7/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUC206-20
- Zoro #
- G923654455
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Series
- Sentinel Series
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Lubrication
- Relubricateable
- Lubrication Openings
- Oil Hole
- Internal Clearance
- CN
- Shaft Locking Type
- Set Screws
- Lubricant Material
- H-1 Food Grade Grease
- Industry Number
- ZUC206-20
- Closure
- Double Sealed
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.748 in, Outside Diameter 2 7/16 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.