Zoro Homepage

Coil Cleaner, 18 oz Aerosol Can, White

  • Mfr # 4376-75

  • Zoro # G810105657


product price: $17.49
/ea

Key Features

Container Type
Aerosol Can
Size
18 oz
Color
White
Non-Flammable
No
Form
Aerosol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4376-75
Zoro #
G810105657
UPC #
681001000512
Country of Origin
United States

Dimensions

Size
18 oz

Description

Coil Cleaner, Aerosol, Size 18 oz, Color White, Application Evaporator Coils, Bathrooms, Bathtubs, Bed Springs, Cabinets, Chairs, Hampers, Condensate Pans, Shower Stalls, Sink Tops, Tables, Telephones, Characteristics Disinfects Against Legionella Pneumophila, Kills Pandemic 2009 H1N1 Influenza a Virus, Ready-to-Use Disinfectant Formula, Non-Toxic Yes, Non-Flammable No, Biodegradable Non-Biodegradable, Standards EPA

Restrictions

Hazardous material
This item has been restricted from sale in the following states: ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.