Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Cleaner, 2.5 gal, Jug, Brown

  • Mfr # 4120-05

  • Zoro # G210442222


product price: $101.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Form
Liquid
Application
Air-Cooled Condenser Coils, Heating and Cooling Coils, Permanent Filters
Size
2.5 gal
Container Type
Jug
Standards
ANSI Z88.2, CAN/CSA-Z94.4, NIOSH, OSHA 29 CFR 1910.134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120-05
Zoro #
G210442222
UPC #
681001412025
Country of Origin
United States

Dimensions

Size
2.5 gal

Details

Item
Coil Cleaner
Form
Liquid
Application
Air-Cooled Condenser Coils, Heating and Cooling Coils, Permanent Filters
Container Type
Jug
Standards
ANSI Z88.2, CAN/CSA-Z94.4, NIOSH, OSHA 29 CFR 1910.134
Removes
Grease, Oxide Deposit
Characteristics
Cuts Through Greasy Dirt Better than Acids, Foaming Helps Lift Out Stubborn Soils
Acidic/Alkaline
Alkaline
Biodegradable
Biodegradable
Non-Toxic
No
Fluid Base
Alkaline
Brightening
Brightening
Abrasiveness
Non-Abrasive
Requires Rinsing
Rinse
Fluid Color
Brown
For Location
Outdoor
Foaming
Foaming
Concentration
Concentrated
Series
Alka-Brite
Includes Nozzle
Nozzle Included
Product Type
Coil Cleaner
Toxicity
Non-Toxic
Biodegradability
Biodegradable
pH Value
12.7
Cleaning
Cleaner

Description

Coil Cleaner, Liquid, Size 2.5 gal, Application Air-Cooled Condenser Coils, Heating and Cooling Coils, Permanent Filters, Characteristics Cuts Through Greasy Dirt Better than Acids, Foaming Helps Lift Out Stubborn Soils, Non-Toxic No, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards ANSI Z88.2, CAN/CSA-Z94.4, NIOSH, OSHA 29 CFR 1910.134

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.