Zoro Homepage

Coil Cleaner, 32 oz, Bottle, Blue

  • Mfr # 4291-90

  • Zoro # G7265834


product price: $37.69
/ea

Key Features

Application
Air-Cooled Condenser Coils, Heating and Cooling Coils
Color
Blue
Form
Liquid
Size
32 oz
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4291-90
Zoro #
G7265834
UPC #
681001429191
Country of Origin
United States

Dimensions

Size
32 oz

Details

Application
Air-Cooled Condenser Coils, Heating and Cooling Coils
Item
Coil Cleaner
Color
Blue
Form
Liquid
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
Product Type
Coil Cleaner
Series
Nu-Brite
Includes Nozzle
Nozzle Included
Toxicity
Non-Toxic
pH Value
12.7
Foaming
Foaming
For Location
Outdoor
Brightening
Brightening
Requires Rinsing
Rinse
Fuming
Non-Fuming
Cleaning
Cleaner
Removes
Grease, Grime
Container Type
Bottle
Fluid Base
Alkaline
Abrasiveness
Non-Abrasive
Fluid Color
Blue
Concentration
Concentrated

Description

Coil Cleaner, Liquid, Size 32 oz, Color Blue, Application Air-Cooled Condenser Coils, Heating and Cooling Coils, Standards ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.