Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Cleaner, 32 oz, Bottle, Blue

  • Mfr # 4291-92

  • Zoro # G110442254


product price: $32.89
/ea

Key Features

Form
Liquid
Application
Air-Cooled Condenser Coils, Heating and Cooling Coils
Container Type
Bottle
Color
Blue
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4291-92
Zoro #
G110442254
UPC #
681001000703
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Coil Cleaner
Form
Liquid
Application
Air-Cooled Condenser Coils, Heating and Cooling Coils
Container Type
Bottle
Color
Blue
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
Characteristics
High Foaming Chemistry to Lift Dirt Out of Coil
Biodegradable
Biodegradable
Non-Toxic
No
Acidic/Alkaline
Alkaline
Removes
Grease, Grime
Brightening
Brightening
Product Type
Coil Cleaner
pH Value
12.5
Series
Nu-Brite
Fluid Color
Blue
Requires Rinsing
Rinse
Fluid Base
Alkaline
Cleaning
Cleaner
Foaming
Foaming
Includes Nozzle
Nozzle Included
Abrasiveness
Non-Abrasive
Biodegradability
Biodegradable
Concentration
Concentrated
For Location
Outdoor
Fuming
Non-Fuming
Toxicity
Non-Toxic

Description

Coil Cleaner, Liquid, Size 32 oz, Color Blue, Application Air-Cooled Condenser Coils, Heating and Cooling Coils, Characteristics High Foaming Chemistry to Lift Dirt Out of Coil, Non-Toxic No, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.