Zoro Homepage

Coil Protectant, 5 gal, Pail, Clear

  • Mfr # 4149-05

  • Zoro # G710090435


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Standards
OSHA 29 CFR 1910.1200
Series
Cal-Treat No. 233
For Environment
Corrosive
Chemical Composition
Phosphonic Acid, Potassium Hydroxide, Sodium Molybdate Dihydrate, Zinc Nitrate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4149-05
Zoro #
G710090435
UPC #
681001414951
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Coil Protectant
Standards
OSHA 29 CFR 1910.1200
Series
Cal-Treat No. 233
For Environment
Corrosive
Chemical Composition
Phosphonic Acid, Potassium Hydroxide, Sodium Molybdate Dihydrate, Zinc Nitrate
Protection Functions
Corrosion Control
Toxicity
Toxic
Biodegradability
Non-Biodegradable
Food Grade
Not Food Safe
Causticity
Caustic
For Condenser Type
Water Cooled
Functions
Protectant
Flammability
Yes
Ready to Use/Concentrated
Concentrated
Lubricant Color
Clear
Lubricant Container
Pail
Product Form
Liquid

Description

Coil Protectant, Chemical Composition Phosphonic Acid, Potassium Hydroxide, Sodium Molybdate Dihydrate, Zinc Nitrate, Concentration Type Concentrated, Container Size 5 gal, Container Type Pail, For Environment Corrosive, For Use On Cooling Water Systems, Form Liquid, Non-Flammable Yes, Product Type Corrosion Inhibitor, Protection Functions Corrosion Control, Standards OSHA 29 CFR 1910.1200

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.