Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freeze Protectant, Clear, 55 gal, Drum

  • Mfr # 4188-14

  • Zoro # G2827958


product price: $1,824.92
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Size
55 gal
Application
Food and Beverage Equipment, HVAC/R, Process Cooling, Process Heating
Container Type
Drum
Temp. Range
-76 Degrees to 360 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4188-14
Zoro #
G2827958
UPC #
681001418720
Country of Origin
United States

Dimensions

Size
55 gal

Details

Color
Clear
Application
Food and Beverage Equipment, HVAC/R, Process Cooling, Process Heating
Container Type
Drum
Temp. Range
-76 Degrees to 360 Degrees F
Item
Freeze Protectant
Concentration
95 %
Standards
GRAS, NSF Listed
Volume
55 gal
Series
Freez-Kontr'l FG Clear
Fluid Color
Clear
Boiling Point
359.6 Degrees F
Product Type
Freeze Protectant
Freeze Protectant
Propylene Glycol
Operating Temperature - Minimum
-76 Degrees F
Glycol Inhibition
Inhibited
Food Grade
Food Safe
Freeze Protection Temperature
-60 Degrees F
For Fluid
Water
Burst Protection Temperature
-100 Degrees F
Operating Temperature - Maximum
360 Degrees F
Corrosion Protection Concentration - Minimum
30 %
Container Color
Clear

Description

Freeze Protectant, 55 gal, Temp. Range -76 Degrees to 360 Degrees F, Color Clear, Food and Beverage Equipment, HVAC/R, Process Cooling, Process Heating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.