This item is Discontinued.

Nu-Calgon HVAC Instant Patch Repair, 12" L x 9" W 4299-27

HVAC Instant Patch Repair, 12" L x 9" W (Discontinued)

  • Mfr # 4299-27
  • Zoro # G7329902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4299-27
Zoro #
G7329902
UPC #
681001429993
Country of Origin
United States

Dimensions

Size
9 in x 12 in
Length
12 in
Width
9 in
Overall Width
9 in
Overall Length
12 in

Details

Item
Fiberglass Adhesive Patch
Application
Condensate Pan Repair, Pipe Repair, Rust Repair
Color
Gray
Material
Fiberglass Reinforced Polyester/Plastic
Operating Temperature - Maximum
390 Degrees F
Product Type
Fiberglass Adhesive Patch
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant, Solvent Resistant
Not For Material
Polypropylene

Description

Fiberglass Adhesive Patch, Length 12 in, Width 9 in, Color Gray, Application Condensate Pan Repair, Pipe Repair, Rust Repair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.