Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Oil, 12 oz, Aerosol Can, Petroleum Distillates, Red

  • Mfr # 61105

  • Zoro # G2103206


product price: $18.99
/ea

Key Features

Application
Lubricates and Protects Metals
Container Size
12 oz
Lubricant Type
Machine Oil
ISO Viscosity Grade
1
Lubricant NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61105
Zoro #
G2103206
UPC #
745310001124
Country of Origin
Canada

Dimensions

Container Size
12 oz
Size
12 oz

Details

Application
Lubricates and Protects Metals
Lubricant Type
Machine Oil
ISO Viscosity Grade
1
Lubricant NSF Rating
Not Rated
Base Formulation
Petroleum Distillates
Container Type
Aerosol Can
Net Weight
12 oz
Maximum Operating Temperature
100.04 Degrees F
Flash Point
100.04 Degrees F
Viscosity Index
0
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Red
Base Oil
Mineral
Container Style
Aerosol
Item
Penetrant
Specific Gravity
0
Lubricant Color
Red
Series
Penetrate HD
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Detectable Container
Metal Detectable
Aerosol Container Delivery Method
Rigid Straw
Military Standard
N

Description

Penetrant, Penetrate HD, Container Size 12 oz, Not Rated NSF Rating, Red, Flash Point 100.04 Degrees F, N Military Standard, USDA Certified Biobased Product Not USDA Certified Biobased Product

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.